

510,00 €/ pieceexcl. VAT
617,10 €incl. VAT
Estimated delivery date - 23.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMFB |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | Yes |
Directional control valve | Yes |
Flow high-pressure pump | 25 cm³/stroke |
Tank capacity | 10 l |
Max. operating pressure | 300 bar |
Execution | Single stage |
Connection outlet | 3/8" BSP |
11,40 €/ pieceexcl. VAT
13,79 €incl. VAT
31 In stock - Estimated delivery date 22.09.202638,40 €/ pieceexcl. VAT
46,46 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026