

€378.75/ pieceexcl. VAT
€458.29incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMFB |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | Yes |
Directional control valve | Yes |
Flow high-pressure pump | 12 cm³/stroke |
Tank capacity | 1 l |
Max. operating pressure | 300 bar |
Execution | Single stage |
Connection outlet | 3/8" BSP |
€11.40/ pieceexcl. VAT
€13.79incl. VAT
22 In stock - Estimated delivery date 06/11/2026€38.40/ pieceexcl. VAT
€46.46incl. VAT
2 In stock - Estimated delivery date 06/11/2026