

€420.00/ pieceexcl. VAT
€508.20incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMFB |
Type | Hand pump |
Release/Descent Control Valve | Yes |
Relief valve | No |
Directional control valve | No |
Flow high-pressure pump | 50 cm³/stroke |
Tank capacity | Without tank l |
Max. operating pressure | 250 bar |
Execution | Single stage |
Connection inlet | 1/2" BSP |
Connection outlet | 1/2" BSP |
€11.40/ pieceexcl. VAT
€13.79incl. VAT
23 In stock - Estimated delivery date 26/10/2026