OMFB

OMFB Hand pump PM20 without tank

  • ERIKS:1014694
Image 1
Save to list

€342.00/ pieceexcl. VAT

€413.82incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OMFB
Type
Hand pump
Release/Descent Control Valve
Yes
Relief valve
No
Directional control valve
No
Flow high-pressure pump
20 cm³/stroke
Tank capacity
Without tank l
Max. operating pressure
300 bar
Execution
Single stage
Connection inlet
1/2" BSP
Connection outlet
3/8" BSP
Spare parts & accessories
Product Image

OMFB Hand pump lever for PM20 L500MM

  • Eriks:12484028
  • Manufacturer:10600000176

€12.15/ pieceexcl. VAT

€14.70incl. VAT

2 In stock - Estimated delivery date 16/11/2026