

€219.00/ pieceexcl. VAT
€264.99incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMFB |
Type | Accessories |
Release/Descent Control Valve | Yes |
Relief valve | Yes |
Directional control valve | No |
Flow high-pressure pump | 45 cm³/stroke |
Max. operating pressure | 270 bar |
Execution | Single stage |
Connection outlet | 3/8" BSP |
€5.78/ pieceexcl. VAT
€6.99incl. VAT
39 In stock - Estimated delivery date 16/11/2026€11.40/ pieceexcl. VAT
€13.79incl. VAT
22 In stock - Estimated delivery date 16/11/2026€36.00/ pieceexcl. VAT
€43.56incl. VAT
6 In stock - Estimated delivery date 16/11/2026