




€6.76/ pieceexcl. VAT
€8.18incl. VAT
14 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN with LED |
Connector colour | Black-transparent |
LED colour | Red |
Extinguishing diode | Yes |
Max. voltage | 10 - 50 VDC |
Code digit | A2T1112MR-MV10/50-SMD |