




€6.62/ pieceexcl. VAT
€8.01incl. VAT
37 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN with LED |
Connector colour | Black-transparent |
LED colour | Yellow |
Extinguishing diode | No |
Max. voltage | 10 - 50 V AC/DC |
Code digit | A2T1112BY-MV10/50-SMD |