






€10.00/ pieceexcl. VAT
€12.10incl. VAT
57 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN with rectifier |
Connector colour | Black |
Max. voltage | 0 - 250 VAC |
Code digit | A2B1112PV-SMD |