

1,81 €/ pieceexcl. VAT
2,19 €incl. VAT
634 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN-standard |
Connector colour | Grey |
Max. voltage | 0 - 250 V AC/DC |
Code digit | A2G1112A |