

€1.74/ pieceexcl. VAT
€2.11incl. VAT
791 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN-standard |
Connector colour | Black |
Max. voltage | 0 - 250 V AC/DC |
Code digit | A2B1112A |
€154.50/ pieceexcl. VAT
€186.95incl. VAT
7 In stock - Estimated delivery date 16/11/2026