






11,68 €/ pieceexcl. VAT
14,13 €incl. VAT
47 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN with LED |
Connector colour | Grey-transparent |
LED colour | Red/Green |
Max. voltage | 70 - 250 V AC/DC |
Options | 2 colour LED |
Code digit | A2T1113CREPR |