






€11.68/ pieceexcl. VAT
€14.13incl. VAT
37 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMAL |
Type | DIN with LED |
Connector colour | Grey-transparent |
LED colour | Red/Green |
Max. voltage | 10 - 50 V AC/DC |
Options | 2 colour LED |
Code digit | A2T1113BREPR |