




€5.38/ pieceexcl. VAT
€6.51incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VS |
Type of valve | Without checkvalve |
Type adjustment | Internal screw |
Max. operating pressure | 350 bar |
Material | Steel |
Connections | 3/8" BSP |