




€13.84/ pieceexcl. VAT
€16.75incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | GGL |
Execution | Straight |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 200 bar |
Operation temperature | from -20 to 100 °C |
Medium | Hydraulic oil |
G1 | G1/4 |
L | 42 |
L1 | 61 mm |
L2 | 11 mm |
D | 33 mm |
E | 19 mm |
SW | 30 mm |