




€26.11/ pieceexcl. VAT
€31.59incl. VAT
14 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VU2P |
Version | Inline mounting |
Max. operating pressure | 350 bar |
Max. oilflow | 110 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |