OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Shuttle valve VU2P 1"

  • ERIKS:14229094
Image 1
Image 2
Image 1
Image 2
This valve is used to select higher pressure between two pressure lines.

Material:
  • Body: zinc-plated steel.
  • Seals: Buna-N.
Mounting:
  • Ports: BSP.
Save to list

€63.87/ pieceexcl. VAT

€77.28incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VU2P
Version
Inline mounting
Max. operating pressure
300 bar
Max. oilflow
150 l/min
Material
Steel
Connections
1" BSP
Seal material
NBR