




€101.00/ pieceexcl. VAT
€122.21incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRP |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |