




€88.91/ pieceexcl. VAT
€107.58incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRP |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 30 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |