




€29.30/ pieceexcl. VAT
€35.45incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSE |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:5 |
Opening pressure | 8 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 45 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |