




€38.08/ pieceexcl. VAT
€46.08incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSE A |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:4,5 |
Opening pressure | 5,5 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 55 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |