




32,39 €/ pieceexcl. VAT
39,19 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPSE |
Version | Inline mounting |
Type of valve | Single |
Steering pressure ratio | 1:4 |
Opening pressure | 3,5 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 70 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |