




€53.48/ pieceexcl. VAT
€64.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPDE c/RUB |
Version | Inline mounting |
Type of valve | Double with ball valve left |
Steering pressure ratio | 1:5 |
Opening pressure | 3 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Material | Steel |
Connections | 15L |
Seal material | NBR |