




€46.81/ pieceexcl. VAT
€56.64incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPDE CMP/FLV |
Version | Inline mounting |
Type of valve | Double |
Steering pressure ratio | 1:4,9 |
Opening pressure | 1 bar |
Max. operating pressure | 300 bar |
Max. oilflow | 20 l/min |
Material | Steel |
Connections | 1/4" BSP banjo bolt |
Seal material | NBR |