




€34.21/ pieceexcl. VAT
€41.39incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBPDE |
Version | Inline mounting |
Type of valve | Double |
Steering pressure ratio | 1:4 |
Opening pressure | 3,5 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 70 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |