




€73.15/ pieceexcl. VAT
€88.51incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBCD SE CC |
Version | Inline mounting |
Type of valve | Single standard for closed center |
Steering pressure ratio | 1:3,1 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Adjustment range | 120 - 320 bar |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |