
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€85.15/ pieceexcl. VAT
€103.03incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VBCD DE A |
Version | Inline mounting |
Type of valve | Double standard (for open center valve) |
Steering pressure ratio | 1:4,5 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 25 l/min |
Adjustment range | 120 - 320 bar |
Material | Steel |
Connections | 1/4" BSP |
Seal material | NBR |