




8,72 €/ pieceexcl. VAT
10,55 €incl. VAT
24 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VUBA |
Version | Hose burst valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 45 l/min |
Connections | 3/8" BSP |
3,00 €/ pieceexcl. VAT
3,63 €incl. VAT
28 In stock - Estimated delivery date 22.09.20263,00 €/ pieceexcl. VAT
3,63 €incl. VAT
16 In stock - Estimated delivery date 22.09.2026