




20,42 €/ pieceexcl. VAT
24,71 €incl. VAT
25 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VUBA |
Version | Hose burst valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 23 l/min |
Connections | 1" BSP |
6,87 €/ pieceexcl. VAT
8,31 €incl. VAT
5 In stock - Estimated delivery date 22.09.20266,87 €/ pieceexcl. VAT
8,31 €incl. VAT
25 In stock - Estimated delivery date 22.09.2026