




€8.47/ pieceexcl. VAT
€10.25incl. VAT
97 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VUBA |
Version | Hose burst valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 24 l/min |
Connections | 1/4" BSP |
€2.49/ pieceexcl. VAT
€3.01incl. VAT
42 In stock - Estimated delivery date 26/10/2026€2.49/ pieceexcl. VAT
€3.01incl. VAT
15 In stock - Estimated delivery date 26/10/2026