




€10.22/ pieceexcl. VAT
€12.37incl. VAT
187 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VUBA |
Version | Hose burst valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 66 l/min |
Connections | 1/2" BSP |
€4.50/ pieceexcl. VAT
€5.45incl. VAT
50 In stock - Estimated delivery date 26/10/2026€4.50/ pieceexcl. VAT
€5.45incl. VAT
43 In stock - Estimated delivery date 26/10/2026