




€187.47/ pieceexcl. VAT
€226.84incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VABP FL |
Version | Inline mounting |
Size | CETOP 3 |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 40 + 20 l/min |
Adjustment range | AP 50 - 350 bar, BP 20 - 80 bar |
Material | Steel |
Connections | AP 1/4" BSP, BP 3/8" BSP, A,B,T 1/2" BSP |
Seal material | NBR |