OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI End of stroke valve V-121 1/2" NA-VU

  • ERIKS:14229165
Image 1
Image 2
Image 1
Image 2
This valve is used to block the oil supply to a hydraulic circuit or to stop an actuator's stroke (valve is normally open). The valve is closed by either pulling or pushing the spool, which immediately stops the oil flow.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€84.61/ pieceexcl. VAT

€102.38incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VF-NA-VU
Version
Inline mounting
Type of valve
2/2
Max. operating pressure
350 bar
Operation
Mechanical (cam)
Max. oilflow
70 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR