




€11.08/ pieceexcl. VAT
€13.41incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VU MM |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 8 l/min |
Material | Steel |
Connections | 1/4" BSP |
Seal material | NBR |