




€60.06/ pieceexcl. VAT
€72.67incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VU |
Version | Inline mounting |
Opening pressure | 0,4 - 0,7 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 45 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |