OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI Check valve VU 1"

  • ERIKS:24141276
Image 1
Image 2
Image 1
Image 2
Check valves allow free flow in one direction and blocks the flow in the reverse direction, used to keep a hydraulic system pressurised.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€14.71/ pieceexcl. VAT

€17.80incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
VU
Version
Inline mounting
Opening pressure
0,4 - 0,7 bar
Max. operating pressure
350 bar
Max. oilflow
160 l/min
Material
Steel
Connections
1" BSP
Seal material
NBR