




€21.60/ pieceexcl. VAT
€26.14incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRF |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Knob |
Max. operating pressure | 300 bar |
Max. oilflow | 45 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |