




€47.17/ pieceexcl. VAT
€57.08incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRB |
Version | Inline mounting |
Type of valve | Without checkvalve |
Type adjustment | Knob |
Max. operating pressure | 250 bar |
Max. oilflow | 160 l/min |
Material | Steel |
Connections | 1" BSP |
Seal material | NBR |