




€74.48/ pieceexcl. VAT
€90.12incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRFU 90 |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Knob (fine) |
Max. operating pressure | 320 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |