




€91.29/ pieceexcl. VAT
€110.46incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VRFU 90 |
Version | Inline mounting |
Type of valve | With checkvalve |
Type adjustment | Knob (fine) |
Max. operating pressure | 300 bar |
Max. oilflow | 110 l/min |
Material | Steel |
Connections | 1" BSP |
Seal material | NBR |