OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 6-way diverter valve manually operated DF6 3/8" OC

  • ERIKS:12315036
Image 1
Image 2
Image 1
Image 2
  • 6-way manual operated diverter valve
  • Open centre.
  • Body: cast iron
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
  • Maximum working pressure: 220 - 315 bar, depending on size.
  • Maximum flow: 60 - 180 l/min, depending on size.
Save to list

69,72 €/ pieceexcl. VAT

84,36 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
DF 6
Version
Inline mounting
Type of valve
6-way
Max. operating pressure
315 bar
Operation
Manual
Max. oilflow
60 l/min
Connections
3/8" BSP
Seal material
NBR