




€83.48/ pieceexcl. VAT
€101.01incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | DF 6A |
Version | Inline mounting |
Type of valve | 6-way |
Max. operating pressure | 300 bar |
Operation | Manual |
Max. oilflow | 60 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |