OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 4-way diverter valve manually operated IF4 1/2" CC

  • ERIKS:12495647
Image 1
Image 2
Image 1
Image 2
  • 4-way manual operated diverter valve
  • Closed centre.
  • Body: cast iron
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
  • Maximum working pressure: 220 - 300 bar, depending on size.
  • Maximum flow: 35 - 90 l/min, depending on size.
Save to list

€48.07/ pieceexcl. VAT

€58.16incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
IF 4
Version
Inline mounting
Type of valve
4-way
Max. operating pressure
250 bar
Operation
Manual
Max. oilflow
50 l/min
Connections
1/2" BSP
Seal material
NBR