




€159.90/ pieceexcl. VAT
€193.48incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | RFP3 |
Version | Inline mounting |
Type of valve | Exceeding flow to tank |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 120 l/min |
Material | Steel |
Connections | 3/4" BSP |
Seal material | NBR |