




€223.28/ pieceexcl. VAT
€270.17incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VPR3 |
Version | Inline mounting |
Type of valve | Exceeding flow to pressure |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 200 l/min |
Material | Steel |
Connections | 1" BSP |
Seal material | NBR |