

.jpg&w=1536&q=80)

.jpg&w=160&q=80)
€107.04/ pieceexcl. VAT
€129.52incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | VPR3 |
Version | Inline mounting |
Type of valve | Exceeding flow to pressure |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 80 l/min |
Material | Steel |
Connections | 1/2" BSP |
Seal material | NBR |