




€85.27/ pieceexcl. VAT
€103.18incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | RFP3 |
Version | Inline mounting |
Type of valve | Exceeding flow to tank |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 60 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |