OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 3-way pressure-compensated flow control valve RFP3 1/2" OMS

  • ERIKS:14229132
Image 1
Image 2
Image 1
Image 2
This valve enables to keep the flow to P constant to a required setting, independent of pressure or inlet flow. Excess flow is drained to T (tank). Direct flange mounting for Danfoss motors White (ex Danfoss) OMP/OMR/OMS.

Material:
  • Body: zinc-plated steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • Flangeable White (ex Danfoss) OMP/OMR/OMS.
Save to list

€97.29/ pieceexcl. VAT

€117.72incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
RFP3 OMP/OMR/OMS
Version
Manifold mounting
Type of valve
Exceeding flow to tank
Type adjustment
Knob
Model
Conventional
Max. operating pressure
350 bar
Max. oilflow
60 l/min
Material
Steel
Connections
1/2" BSP
Seal material
NBR