




€104.44/ pieceexcl. VAT
€126.37incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | RFP3 VU |
Version | Inline mounting |
Type of valve | Exceeding flow to tank |
Type adjustment | Knob |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 60 l/min |
Material | Steel |
Connections | 3/8" BSP |
Seal material | NBR |