OLEODINAMICA MARCHESINI

OLEODINAMICA MARCHESINI 3-way diverter valve manually operated DF3 1" AP OC

  • ERIKS:14229204
Image 1
Image 2
Image 1
Image 2
Diverter valve is used to divert the flow to two different outlets.

Material:
  • Body: steel.
  • Internal parts: hardened and ground steel.
  • Seals: Buna-N.
Mounting:
  • BSP ports.
Save to list

€86.39/ pieceexcl. VAT

€104.53incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OLEODINAMICA MARCHESINI
Series
DF AP OC
Version
Inline mounting
Type of valve
3-way
Max. operating pressure
500 bar
Operation
Manual
Max. oilflow
180 l/min
Material
Steel
Connections
1" BSP
Seal material
NBR