




€40.71/ pieceexcl. VAT
€49.26incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | DF AP CC |
Version | Inline mounting |
Type of valve | 3-way |
Max. operating pressure | 500 bar |
Operation | Manual |
Max. oilflow | 40 l/min |
Material | Steel |
Connections | 1/4" BSP |
Seal material | NBR |